72 X 30 Workbench W/4-Drawers
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR WORKBENCHES
Modular workbenches are the ideal choice for craftsmen. Quality heavy-gauge steel construction throughout. All-welded, locking steel pedestals have nylon roller drawers that roll smoothly even when full. All pedestals are 15"W x 24"D x 32"H. Finished in durable gray baked enamel.
FOUR DRAWER PEDESTAL
Four box drawers 13 1/2"W x 22 5/8"D x 6 3/4" H each. Recessed handles with central lock.
OPEN PEDESTAL
Modular workbenches are the ideal choice for craftsmen. Quality heavy-gauge steel construction throughout. All-welded, locking steel pedestals have nylon roller drawers that roll smoothly even when full. All pedestals are 15"W x 24"D x 32"H. Finished in durable gray baked enamel.
FOUR DRAWER PEDESTAL
Four box drawers 13 1/2"W x 22 5/8"D x 6 3/4" H each. Recessed handles with central lock.
OPEN PEDESTAL
PRICE
$975.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 35-3/4 in |
| Weight Capacity | 1800 lbs |
| Weight | 193 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Single Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | 4 Drawer / Open Leg |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Pedestal & Open Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 3072t4a |
| Top Material | Steel |
| Brand | Tennsco |