Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB253980TN

Global Industrial™ Mobile Production Workbench w/ ESD Square Edge Top, 72"W x 36"D, Tan

Product Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2" square x 14 ga tubular steel legs that are 36" in overall height. The 1-1/4" thick static dissipative ESD top comes with standard square edge. The workbench includes 15"D lower shelf with backstop for added storage space. This workbench moves easily on 5" phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. 20-1/4" clearance between the lower shelf and tabletop.

PRICE
$975.00

1
1
Available on or around 11/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height36 in
Weight Capacity4000 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number253980TN
Primary UseTechnical Service Facilities
BrandGlobal Industrial
Wheel MaterialPhenolic
PowerNo
TypeMobile Open Base Workbench
ColorTan
Top Color FamilyWhite
Wheel TypeLocking
StyleBench without Power Apron
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialESD Laminate