Global Industrial
Model # :WB237378ATN
Global Industrial Mobile Workbench, 72 x 36", Laminate Safety Edge, Tan
|
Questions & Answers (0)
Product Description
This top quality lab workbench is supported by heavy duty 2" square legs made of 14 ga tubular steel. Its 36"H fixed legs are ideal for schools, factories and more. The workbench offers 2000 lbs weight capacity. The weight should be evenly distributed. The plastic laminate top withstands rugged daily use and features a radius edge for safety. This workbench features 5 phenolic swivel casters with brakes for mobility and locking capability. The base has a tan powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves 8 or 16 outlet power strip. This product has a limited warranty of 1 year.
20-1/4" clearance between the lower shelf and tabletop.
20-1/4" clearance between the lower shelf and tabletop.
PRICE
$689.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 37-5/8 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 38 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Tan |
| Top Color Family | Light Gray |
| Style | Bench without Power Apron |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 237378ATN |
| Primary Use | Laboratory Facilities |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |