Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB237386LTN

Global Industrial™ Adjustable Lab Workbench, 72" x 36", Phenolic Safety Edge, Tan

Product Description
Electric lab bench includes a pre-wired power apron to provide a convenient power source for electric equipment. These lab benches are used daily in labs throughout the country Top quality lab benches are supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable from 28 to 34"H at 2" increments making these benches ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13"L power cord. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Black Phenolic Resin top is chemical resistant for heavy lab use. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.

PRICE
$869.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height29-1/4 - 41-1/8 in
Weight Capacity5000 lbs
Nominal Height29 - 41 in

Product Details

Assembly RequiredYes
PowerNo
TypeOpen Base Workbench
ColorTan
Top Color FamilyBlack
Adjustment TypeBolted Leg
Duty RatingHeavy Duty
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number237386LTN
Slip ResistantNo
Primary UseLaboratory Facilities
Top MaterialPhenolic Resin
BrandGlobal Industrial