SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench w/ Shop Top Safety Edge, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Shop Top Safety Edge, 72"W x 36"D, Gray

Item #: WB318743

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

Price: $550.00

$91.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 60"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 60"W x 30"D, Gray

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"W x 38"D x 96"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"W x 38"D x 96"H

Global Industrial™ Back and End Stops For Workbench Top - 72"W x 36"D x 3"H - Gray

Global Industrial™ Back and End Stops For Workbench Top - 72"W x 36"D x 3"H - Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 72"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Riser, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top, Drawer & Riser, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top, Drawer & Riser, 72"W x 36"D, Gray

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Gray, Each

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Gray, Each

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72"W, Gray

This Global Industrial workbench is built to withstand years of heavy duty use. It has an ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The 1-1/2" thick shop top is an economical and durable top, constructed of a high density particleboard core with clear lumbar edging and faced with 3/8" thick hard 62 lbs density custom resin board. The sanded smooth surface sealed for moisture resistance. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The workbench height adjusts at 1-1/2" increments. All steel parts are undercoated for rust resistance and finished with scratch-resistant gray powder coat.

Weights & Dimensions

  • Depth 36 in
  • Width 72 in
  • Top Thickness 1-1/2 in
  • Weight Capacity 2,000 lbs
  • Height 30-5/8 to 36-5/8 in
  • Leg Height 29-1/8 to 35-1/8 in
  • Weight 163 lbs

Product Details

  • Leg Type Adjustable
  • Number of Drawers 1
  • Assembly Required Yes
  • Edge Type Safety
  • Type Stationary
  • Top Material Shop Top
  • Brand Global Industrial
  • Leg Style C-Channel Leg
  • Material Steel
  • Style Bench with Drawer
  • Manufacturers Part Number 318743
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench w/ Shop Top Safety Edge, 72"W x 36"D, Gray

Global Industrial™ Workbench w/ Shop Top Safety Edge, 72"W x 36"D, Gray

Item #: WB318743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench w/ Shop Top Safety Edge, 72"W x 36"D, Gray
    Global Industrial™ Workbench w/ Shop Top Safety Edge, 72"W x 36"D, Gray
    Global Industrial™ Workbench w/ Shop Top Safety Edge, 72"W x 36"D, Gray
    Global Industrial™ Workbench w/ Shop Top Safety Edge, 72"W x 36"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant