72" x 48" 3-Door Indoor Wood Enclosed Letter Board with Cherry Frame
Write a Review
|
Questions & Answers (0)
Product Description
72" x 48" 3-Door Indoor Wood Enclosed Letter Board with Cherry Frame
This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. Black interior, Cherry frame finish. 72"W x 48"H overall.
This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. Black interior, Cherry frame finish. 72"W x 48"H overall.
PRICE
$1,125.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Enclosed |
| Board Type | Letter Board |
| Brand | United Visual Products |