Letter Boards
Availability
Color
Type
Brand
Material
Width
Height
Price
Related Products
United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame
United Visual Products 18"W x 24"H 1-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame This Outdoor Enclosed Letterboard features a satin anodized aluminum frame. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Black vinyl interior is standard. 3/4" Helvetica letter and number set included. Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. ...
United Visual Products 48"W x 36"H 2-Door Indoor Wood Enclosed Letter Board with Cherry Frame This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 2 doors. Black interior, Cherry frame finish. 48"W x 36"H overall.
United Visual Products 60"W x 36"H 2-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame
United Visual Products 60"W x 36"H 2-Door Outdoor Enclosed Illuminated Letter Board with Satin Frame This Outdoor Enclosed Letterboard features a satin anodized aluminum frame. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Black vinyl interior is standard. 3/4" Helvetica letter and number set included. Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. ...
United Visual Products 36"W x 36"H 1-Door Indoor Illuminated Wood Enclosed Letter Board This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). All illuminated units lit from top. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 4" illuminated exterior depth, 2-3/4" interior depth. Includes 1 door. Black interior, Cherry frame finish. 36"W x 36"H overall.
United Visual Products 60"W x 48"H 2-Door Indoor Illuminated Wood Enclosed Letter Board This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). All illuminated units lit from top. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 4" illuminated exterior depth, 2-3/4" interior depth. Includes 2 doors. Black interior, Cherry frame finish. 60"W x 48"H overall.