Nachi, 7216BMUC3 ,Angular Contact Ball Bearing, Flush Ground, 80MM Bore x 140MM OD x 26MM W
Write a Review
|
Questions & Answers (0)
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 mm |
| Bore Diameter | 80 mm |
| Static Load Rating | 65000 Single, 130000 Duplex N |
| Bore | 80 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 140 mm |
| Diameter | 140 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 125,000 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 5,400 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7216BMUC3 |
| Static Load Rating (N) Duplex | 130,000 |
| Dynamic Load Rating (N) Single | 77,100 |
| Static Load Rating Single | 65,000 N |
| Oil Duplex Max Speed | 4,300 rpm |
| Brand | Nachi |