x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 72227 Ovation Attacker Flap Disc T27 5"x 7/8" 40 Grit Ceramic - Pkg Qty 10

United Abrasives - Sait 72227 Ovation Attacker Flap Disc T27 5"x 7/8" 40 Grit Ceramic - Pkg Qty 10

Item #: WBB2232992

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.80 ea.

Price: $78.00 / Pkg of 10

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 72227 Ovation Attacker Flap Disc T27 5"x 7/8" 40 Grit Ceramic

Type 27 high density flap disc - hard plastic backing - premium ceramic grain on a durable polyester-cotton backing provides high stock removal and extra long life. Contaminant free - Made in U.S.A.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Ceramic Grain
  • GRIT 40
  • GRADE Coarse
  • DIAMETER INCHES 5
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 13300
  • BACKING MATERIAL Plastic
  • BONDING TYPE Resin
  • WHEEL TYPE Type 27
  • SERIES Ovation Attacker +
  • UPC 699053722276
  • APPLICATION Metal & Stainless
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 72227
  • THICKNESS INCHES FRACTIONS --
  • THICKNESS INCHES DECIMALS --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 72227 Ovation Attacker Flap Disc T27 5"x 7/8" 40 Grit Ceramic - Pkg Qty 10

United Abrasives - Sait 72227 Ovation Attacker Flap Disc T27 5"x 7/8" 40 Grit Ceramic - Pkg Qty 10

Item #: WBB2232992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant