x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 72311 Ovation Flap Disc T27 5-1/2"x 5/8-11" 120 Grit Zirconium - Pkg Qty 10

United Abrasives - Sait 72311 Ovation Flap Disc T27 5-1/2"x 5/8-11" 120 Grit Zirconium - Pkg Qty 10

Item #: WBB2233818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.00 ea.

Price: $100.00 / Pkg of 10

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 72311 Ovation Flap Disc T27 5-1/2"x 5/8-11" 120 Grit Zirconium

Type 27 high density flap disc - hard plastic backing - premium zirconium grain on a tough, full polyester backing. Excels on high pressure/heavy duty applications. Contaminant free - Made in U.S.A.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Zirconium
  • GRIT 120
  • GRADE Fine
  • DIAMETER INCHES 5-1/2
  • CENTER HOLE DIAMETER INCHES 5/8
  • THREAD SIZE 5/8-11 INT
  • MAXIMUM RPM 12200
  • BACKING MATERIAL Plastic
  • BONDING TYPE Resin
  • WHEEL TYPE Type 27
  • SERIES Ovation +
  • UPC 699053723112
  • APPLICATION Metal & Stainless
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 72311
  • THICKNESS INCHES FRACTIONS --
  • THICKNESS INCHES DECIMALS --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 72311 Ovation Flap Disc T27 5-1/2"x 5/8-11" 120 Grit Zirconium - Pkg Qty 10

United Abrasives - Sait 72311 Ovation Flap Disc T27 5-1/2"x 5/8-11" 120 Grit Zirconium - Pkg Qty 10

Item #: WBB2233818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant