Global Industrial
Model # :WB711143
Global Industrial 72Wx30D Modular Workbench, 3 Drawers, Birch Butcher Block Square Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
72"W x 30"D MODULAR 3 DRAWER WORKBENCH
Birch Butcher Block Square Edge Top
Modular workbench features heavy duty all welded steel drawer cabinet with 2" square 14-gauge steel leg. Drawers hold up to 200lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue
Birch Butcher Block Square Edge Top
Modular workbench features heavy duty all welded steel drawer cabinet with 2" square 14-gauge steel leg. Drawers hold up to 200lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue
PRICE
$1,575.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 8000 lbs |
| Drawer Weight Capacity | 200 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Single Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 3 |
| Configuration | 3 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal & Open Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 711143 |
| Top Material | Birch Butcher Block |
| Brand | Global Industrial |