Global Industrial
Model # :WB711168
Global Industrial 72"Wx30"D Modular Workbench W/ 7 Drawers, Plastic Laminate Safety Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
72"W x 30"D MODULAR 7 DRAWER WORKBENCH
Plastic Laminate Safety Edge Top
Modular workbench features heavy duty all welded steel drawer cabinet with 2" square 14-gauge steel leg. Drawers hold up to 200 lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue
Plastic Laminate Safety Edge Top
Modular workbench features heavy duty all welded steel drawer cabinet with 2" square 14-gauge steel leg. Drawers hold up to 200 lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue
PRICE
$2,349.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 8000 lbs |
| Drawer Weight Capacity | 200 lbs |
Product Details
| Assembly Required | Yes |
| Type | Single Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 7 |
| Configuration | 7 Drawer / Open Leg |
| Edge Type | Safety |
| Leg Style | Pedestal Leg & Open Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 711168 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |