Ergonomic design resulting in a more comfortable working posture. Benches feature white plastic laminated tops with rounded corners and T-mold edging to help protect workers. 72"L x 30"W ,16-gauge 2" square tubular legs that provide stability. Hand crank adjustable surface height from 30"-42". Hand crank can be mounted on either side. 330 lbs. capacity. Gray Powder Coat. Easy assembly.
Pro-Line 72 x 30 EL7230PL-A31 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,799.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30 - 42 in |
| Weight Capacity | 500 lbs |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Hand Crank Adjustable Height Workbench |
| Color | Gray |
| Series | Ergoline |
| Adjustment Type | Hand Crank |
| Duty Rating | Standard Duty |
| Edge Type | T-Mold |
| Country of Origin | USA |
| Leg Style | Cantilever Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | EL7230PL-A31 |
| Top Material | Plastic Laminate |
| Brand | Pro-Line |
Warranty
| Warranty | 1 yr |