Global Industrial
Model # :WB253987BTN
Global Industrial Mobile Workbench, 72 x 30", Power Outlets, Laminate Safety Edge, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-5/8" thick high pressure laminate top with safety radius edge. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36"H overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15"D lower shelf with backstop for added storage space. Moves easy on 5" phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL. 20-1/4" clearance between the lower shelf and tabletop.
PRICE
$1,025.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 253987BTN |
| Number of Outlets | 6 |
| Brand | Global Industrial |
| Power | Yes |
| Type | Mobile Open Base Workbench |
| Color | Tan |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Wheel Type | Phenolic |
| Style | Bench with Power Apron |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Plastic Laminate |
Compliance & Certifications
| Certifications | cETL, ETL |