Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

72"x48"x12" Black Laminate Display Case w/3 Shelves and Cobalt Accent Interior

72"x48"x12" Black Laminate Display Case w/3 Shelves and Cobalt Accent Interior

Item #: WBB219788

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,404.00

$567.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This Wood Framed Display Case is great for displaying trophies, memorabilia and more. Constructed of a solid oak frame. Fabric covered plywood back panel. Tempered glass shelves adjustable in 1" increments. Lockable sliding glass doors (two keys included). Cobalt Accent interior, Black frame finish. 72"W x 48"H overall.

Weights & Dimensions

  • Depth 12 in
  • Width 72 in
  • Interior Depth 10 in
  • Height 48 in
  • Weight 160 lbs

Product Details

  • Frame Color Family Black
  • Brand United Visual Products
  • Number of Shelves 3
  • Material Solid Oak
  • Manufacturers Part Number UVDC1652B-BLACK-COBACC
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
72"x48"x12" Black Laminate Display Case w/3 Shelves and Cobalt Accent Interior

72"x48"x12" Black Laminate Display Case w/3 Shelves and Cobalt Accent Interior

Item #: WBB219788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant