Nachi, 7316BMUC3, Angular Contact Ball Bearing, Flush Ground, 80MM Bore x 170MM OD x 39MM W
Write a Review
|
Questions & Answers (0)
PRICE
$305.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 mm |
| Bore Diameter | 80 mm |
| Static Load Rating | 100000 Single, 200000 Duplex N |
| Bore | 80 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 170 mm |
| Diameter | 170 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 207,000 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 4,700 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7316BMUC3 |
| Static Load Rating (N) Duplex | 200,000 |
| Dynamic Load Rating (N) Single | 127,000 |
| Static Load Rating Single | 100,000 N |
| Oil Duplex Max Speed | 3,800 rpm |
| Brand | Nachi |