Nexel
Model # :WBP74CX2
Nexel® Chrome Post 74"H Leveler Installed - 2 Pack
|
Questions & Answers (0)
Product Description
Nexel® P74C Chrome Post 74"H Leveler Inserted - 2 Pack
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor levelers and plastic top caps. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Limited one year warranty in dry application and usage. Set of 2.
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor levelers and plastic top caps. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Limited one year warranty in dry application and usage. Set of 2.
PRICE
$22.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 74 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 2 |
| Color | Chrome |
| Manufacturers Part Number | P74CX2 |
| Brand | Nexel |