Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954780

MPN #: 741468

Allpoints 741468 Gasket, Beaded Sponge 10'

Product Description
  • Material: Sponge Rubber Beaded
  • Weight: 1.18 Lb
  • Length: 10' | 3048 mm
  • Width: 1 3/4" | 44 mm
  • Height: 5/8" | 16 mm
  • Coating: Neoprene On All 4 Sides
  • Type: Closed Cell
PRICE
$83.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number741468
TypeRefrigeration Parts
BrandAllPoints