Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century Drill & Tool

Model # :WBB2139743

MPN #: 75201

Century Drill 75201 Mounted Grinding Point 1" Dia. 1/4" Shank Size A4 Aluminum Oxide

Product Description
Century's Mounted Grinding Points are made of vitrified aluminum oxide for use on all types of metal. 1/4" round shank fits all types of drill chucks.

  • Made of vitrified aluminum oxide for use on all types of metal.
  • 1/4" round shank fits all types of drill chucks.

PRICE
$4.54

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size1/4 in
Point Length1-1/4"
Thickness1 in
Shank Diameter1/4 in
Diameter1 in
Shank Length1/4 in

Product Details

Max RPM38200 rpm
TypeA4
ColorGray
Country of OriginMade in USA
Manufacturers Part Number75201
Abrasive MaterialAluminum Oxide
ShapeTree
BrandCentury Drill & Tool