- Made of vitrified aluminum oxide for use on all types of metal.
- 1/4" round shank fits all types of drill chucks.
Century Drill 75216 Mounted Grinding Point 1" Dia. 1/4" Shank Size W220 Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Century's Mounted Grinding Points are made of vitrified aluminum oxide for use on all types of metal. 1/4" round shank fits all types of drill chucks.
PRICE
$3.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 1/4 in |
| Point Length | 1" |
| Thickness | 1 in |
| Shank Diameter | 1/4 in |
| Diameter | 1 in |
| Shank Length | 1 in |
Product Details
| Max RPM | 25520 rpm |
| Type | W220 |
| Color | Black |
| Country of Origin | Made in USA |
| Manufacturers Part Number | 75216 |
| Abrasive Material | Aluminum Oxide |
| Shape | Wheel |
| Brand | Century Drill & Tool |