- Aluminum oxide grit and premium resin bond for professional results.
- Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel.
- Double fiberglass reinforced for safety and increased durability.
Century Drill 75523 Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.
PRICE
$2.47
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Manufacturers Part Number | 75523 |
| For Use With | Metal Cutting |
| Wheel Type | Type 1 |
| Tool Compatibility | Angle Grinders |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |