Bondhus 75710, 3/16" Long Arm Tip Ball End L-Wrench, ProGuard™ - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
ProHold® Ball End Tip Hex Key L-wrench w/ProGuard™ Finish. Tagged & Barcoded. Long Arm. Size: 3/16" Length: 4.5".
PRICE
$17.30 Sold in packages of 5 / $3.46 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Tip Size | 3/16 in |
| Short Arm Length | 15/16 in |
| Handle Length | 4-1/2" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Series | ProHold® |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 5 |
| Manufacturers Part Number | 75710 |
| Brand | Bondhus |