- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3920 75a/Blacklight 75w Incandescent W/ Medium Base Bulb - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$18.96 Sold in packages of 6 / $3.16 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Height | 2-3/8 |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| Bulb Color Family | Black |
| Type | Incandescent |
| Average Life | 480 hr |
| Color Temperature | 2700 K |
| Wattage | 75 W |
| Lamp Code | 75A/BlackLight |
| Voltage | 120 V |
| Package Quantity | 6 |
| Manufacturers Part Number | S3920 |
| Lumens | 520 |
| Shape | A19 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |