Global Industrial
Model # :WBB2811238
Global Industrial Tankless Rotary Screw Air Compressor, 7.5 HP, 1 Phase, 230V
Write a Review
|
Questions & Answers (0)
Product Description
✓ Sound proof cabinet.
✓ 60,000 hour pump expectancy.
✓ Includes daisy change capability to marry multiple units.
The Global Industrial™ Tankless Rotary Screw Air Compressor offers superior performance and quiet operation and is designed to provide years of reliable service. Its solid steel construction and powder coated finish is durable and will prevent rust overtime. This tankless compressor is equipped with a temperature display, master monitoring, and auto start if the power suddenly goes out in your home, office, or commercial space. You will also have the ability to remove the insulated doors for faster servicing in addition to setting pressures, alarms, and schedules for convenience. 1 Year Limited Warranty. Overall measurements: 35" L x 24" W x 41" H.
✓ 60,000 hour pump expectancy.
✓ Includes daisy change capability to marry multiple units.
The Global Industrial™ Tankless Rotary Screw Air Compressor offers superior performance and quiet operation and is designed to provide years of reliable service. Its solid steel construction and powder coated finish is durable and will prevent rust overtime. This tankless compressor is equipped with a temperature display, master monitoring, and auto start if the power suddenly goes out in your home, office, or commercial space. You will also have the ability to remove the insulated doors for faster servicing in addition to setting pressures, alarms, and schedules for convenience. 1 Year Limited Warranty. Overall measurements: 35" L x 24" W x 41" H.
CLEARANCE PRICE
$5,999.00was $7555.00
Save $1556.00 (21%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 24 in |
| Height | 41 in |
| Weight | 467 lbs |
Product Details
| Air Dryer | No |
| Max PSI | 145 psi |
| Start Type | Magnetic Starter |
| Material | Steel |
| Phase | 1 |
| Tank Orientation | Tankless |
| Oil Sight Glass | No |
| Manufacturers Part Number | B2811238 |
| PSI | 100 psi |
| Pump Type | Screw |
| CFM @ 90 PSI | 28 CFM |
| Low Oil Shutoff | Y |
| Brand | Global Industrial |
| Type | Rotary Screw Compressor Tankless |
| CFM | 24.1 CFM |
| Horsepower | 7.5 HP |
| Drive Type | Belt Drive |
| After Cooler | No |
| Style | Vertical |
| Voltage | 208/230 V |
| Controller | Logik 9 |
| CFM High | 39.9 CFM |
| Noise Output | 65 dBA |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |