- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S4800 75par/3fl/Mine 65w Incandescent W/ Side Prong Base Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$249.00 Sold in packages of 12 / $20.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 |
| Height | 4-3/4 |
| Base | Medium Side Prong |
| Diameter | 4-3/4 in |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent |
| Average Life | 2000 hr |
| Color Temperature | 2700 K |
| Wattage | 65 W |
| Lamp Code | 75PAR/3FL/MINE |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S4800 |
| Lumens | 765 |
| Shape | PAR38 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | MSPG |