
$934.00 up to 8% OFF
Price: $860.00
$143.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3M DBI-SALA® 7600505 Sayfline Synthetic Horizontal Lifeline System, 50'L, 310 Cap Lbs7600505
The synthetic Sayfline™ system is extremely lightweight, easy to install. Engineered with DBI-SALA® attention to quality and detail, the Sayfline™ systems will work alongside you during maintenance, bridgework, construction and general industry applications with absolute safety and reliability. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
The synthetic Sayfline™ system is extremely lightweight, easy to install. Engineered with DBI-SALA® attention to quality and detail, the Sayfline™ systems will work alongside you during maintenance, bridgework, construction and general industry applications with absolute safety and reliability. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
- Complete 50 ft. (15.2m) system includes tensioner, energy absorber and anchors
- Lightweight 11/16" (17.5mm) static kernmantle rope lifeline
- Two 6 ft. (1.8m) tie-off adaptor anchors included
- Extremely lightweight and portable design
- Built-in energy absorber limits fall arrest forces
- Integral rotary tensioner for easy set-up
- Flexible system capacity of 2 workers
- Various lengths are available to suit jobsite needs
- Equipped with 3M™ Connected Safety ID (CSID)
Weights & Dimensions
- Length 50 ft
- Weight Capacity 310 lbs
Product Details
- Installation Permanent
- Description Sayfline Synthetic Horizontal Lifeline System
- Type Horizontal Lifeline
- Brand DBI-Sala
- Package Quantity 1
- Material Kernmantle Rope
- Workers per System 2
- Style Synthetic Rope
- Manufacturers Part Number 7600505
- Color Family Black
Compliance & Certifications
- Certifications OSHA 1910.66, OSHA 1926.502
Customer Review
Product Q & A
There are no questions for this product.

3M DBI-SALA® 7600505 Sayfline Synthetic Horizontal Lifeline System, 50'L, 310 Cap Lbs
$860.0
- Product Information
- Customer Review
- Product Q&A
- Accessories