- Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications.
- Solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration.
- Excellent for removing heavy surface corrosion and weld splatter.
- Industrial Wire Brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.
Century Drill 76048 Angle Grinder Wire Wheel 4" Dia. Steel Knot
Write a Review
|
Questions & Answers (0)
Product Description
Century's Industrial Wire Brushes are made from high quality steel that is crimped, knotted, or twisted for heavy grinding applications. The solid ring construction ensures our industrial wire brushes run smoother, longer with less vibration. Excellent for removing heavy surface corrosion and weld splatter. Industrial wire brushes are for angle grinders with 5/8"-11 threads. Adapters are available for other grinder arbors.
PRICE
$16.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4 in |
Product Details
| Wire Material | Steel |
| Manufacturers Part Number | 76048 |
| Wire Style | Knot |
| Brand | Century Drill & Tool |