Nuvo 77/138, 1 Light-Wall Mount W/Glass Cylinder, Bronzotic, 4.75"W X 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/138, 1 Light-Wall Mount W/Glass Cylinder, Bronzotic, 4.75"W X 8"H
Finish Bronzotic Style Utility Wall Lights(1) 100w A19 Medium Shade. White Cylinder Glass.. Dimensions Width : 4.75"Height : 8" Extension 6".
Finish Bronzotic Style Utility Wall Lights(1) 100w A19 Medium Shade. White Cylinder Glass.. Dimensions Width : 4.75"Height : 8" Extension 6".
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4.75 in |
| Height | 8 in |
Product Details
| Manufacturers Part Number | 77-138 |
| Brand | Satco |