Nuvo 77/323, 1 Light-3 Tier Garden Light, Green, 6.125"W X 7.125"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/323, 1 Light-3 Tier Garden Light, Green, 6.125"W X 7.125"H
Finish Green Style Pathway Lighting Landscape Lights(1) 75w A19 Medium Shade. Green Cast Aluminum.. Dimensions Width : 6.125"Height : 7.125".
Finish Green Style Pathway Lighting Landscape Lights(1) 75w A19 Medium Shade. Green Cast Aluminum.. Dimensions Width : 6.125"Height : 7.125".
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6.125 in |
| Height | 7.125 in |
Product Details
| Manufacturers Part Number | 77-323 |
| Brand | Satco |