Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104827

MPN #: 771360-ORG-2PK

Global Approved 771360-ORG Pegboard Wall Panel, 13.5" x 60", Orange Opaque - Pkg Qty 2

Product Description
Customize your wall storage solution with Azar Displays one-sided pegboard wall panel. The perforated wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and durable. Our pegboard panels are high quality and long lasting You can use them to organize the garage, retail shop, kitchen, office, closet, craft room, kids room, toy room, or for industrial tool storage. Our pegboards are even featured in "Do it Yourself" magazine (DIY magazine). The panels can be hung horizontal or vertical to best suit your organizational and space needs. Hardware and hooks sold separately. Azar Displays retail pegboard wall panel can be used in stores for merchandising products on your walls! Available in many colors and sizes, choose the best color and size panel for you.

Features:
  • Sold in Packs of: 2
  • Material: High Impact Styrene
  • Panel Thickness: 0.125"
  • Panel Depth: .875"
  • Panel Size: 13.5"W x 60"H
PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Height60 in

Product Details

MaterialPlastic
Package Quantity2
ColorOrange
Manufacturers Part Number771360-ORG-2PK
BrandAzar Displays