Machine Screw - 8-32 x 3/8" - Phillips Pan Head - 18-8 (A2) Stainless Steel - UNC - FT, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Machine Screws feature straight shank fasteners with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Fasteners are durably constructed of steel for long lasting reliability and strength.
PRICE
$4,689.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Size | 8-32 |
| Head | Pan |
| Thread | Coarse in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Description | Machine Screw |
| Package Quantity | 1000 |
| Manufacturers Part Number | 773408 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |