The Model 7F_ _KG roller conveyor is constructed of 3-1/2" Galvanized Steel side channels, 1-7/8"x16ga Galvanized Steel tubing, 7/16" Hex Plain Steel roller shaft, Spring Retained Commercial Light Oil bearing, and Butt Plate couplers.
Ashland 7F KG Straight Roller Conveyor, 10" BF, 1-7/8" Roller Dia., 3" Roller Centers, 10'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 12-13/16 in |
| Height | 3-13/16 in |
| Weight Capacity | 120 lbs/ft on 10' Support Centers, 600 lbs/ft on 5' Support Centers lbs/ft³ |
| Weight | 228.2 lbs |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 10 in |
| Axle Center | 3 in |
| Gauge | 16 ga |
Product Details
| Type | Straight Conveyor |
| Material | Galvanized Steel |
| Manufacturers Part Number | 46263 |
| Conveyor Section | Straight |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Ashland Conveyor Products |