Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Fiber Discs

108 Results

Availability

Free Shipping

Special Price

Brand

View All Grit
View All Diameter
View All Color
108 Results
Compare
BESTSELLER
1
1
$139.00
Sold in packages of 100 / $1.39 ea
Ships within 1 Business Day

Diameter

4-1/2 in

Abrasive Material

Aluminum Oxide

Grit

50

Center Hole Diameter

7/8 in

Compare
1
1
$189.00
Sold in packages of 100 / $1.89 ea
Ships within 1 Business Day

Diameter

5 in

Abrasive Material

Zirconium

Grit

36

Center Hole Diameter

7/8 in

Compare
1
1
$215.00
Sold in packages of 100 / $2.15 ea
Ships within 1 Business Day

Diameter

5 in

Abrasive Material

Aluminum Oxide

Grit

36

Center Hole Diameter

7/8 in

Compare
BESTSELLER
1
1
$127.00
Sold in packages of 100 / $1.27 ea
Ships in 2 Business Days

Diameter

4-1/2 in

Abrasive Material

Aluminum Oxide

Grit

120

Center Hole Diameter

7/8 in

Compare
1
1
$61.50
Sold in packages of 50 / $1.23 ea
Ships in 5 Business Days

Diameter

5 in

Abrasive Material

Ceramic Grain

Grit

60

Center Hole Diameter

7/8 in

Compare
1
1
$402.00
Sold in packages of 200 / $2.01 ea
Ships in 2 Business Days

Diameter

2 in

Abrasive Material

Ceramic Grain

Grit

80

Max RPM

12000 rpm