- 8-1/2" Compression Riveter
- CR-1 – Single Cylinder
- 1/8" (3 mm) Riveting Capacity
- Safety Throttle
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® 8-1/2" Compression Riveter, 1/4" Air Inlet
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,949.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Weight | 4 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| Made in the USA | Yes |
| Color | Red/Black |
| Manufacturers Part Number | SZEA3000 |
| Tool Type | Riveter |
| Max PSI | 90 psi |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |