Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamper-Pruf Screws

Model # :WIB2216355

MPN #: 22040

8-32 x 1-1/2" Security Machine Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - UNC - 100 Pk

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.

Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.

PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Drill Size1/8 in
Size#8
HeadButton
ThreadCoarse in
Unit of MeasurementInch (Imperial)

Product Details

DriveHex Socket - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Machine Screw
Package Quantity100
Manufacturers Part Number22040
Full or Partial ThreadFull
Grade302HQ/18-8 Stainless Steel
BrandTamper-Pruf Screws