SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

8-32 x 1-1/4" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

8-32 x 1-1/4" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

Item #: WBB2190900

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 27

Price: $6.18

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8-32X2  Combination (Phil/Slot) Full Contour Truss Head Machine Screw Full Thread Zinc, Pkg of 2000

8-32X2 Combination (Phil/Slot) Full Contour Truss Head Machine Screw Full Thread Zinc, Pkg of 2000

Free Shipping

8-32 x 1" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - Pkg of 100

8-32 x 1" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20 x 1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584615

1/4-20 x 1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584615

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20 x 2-1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584671

1/4-20 x 2-1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584671

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10-24 x 1/2" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589415

10-24 x 1/2" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589415

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

8-32 x 3/4" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589323

8-32 x 3/4" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589323

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

B8-32 x 1-1/4" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Coarse in
  • Head Truss ft
  • Length 1-1/4 in
  • Size 8-32

Product Details

  • Description Machine Screw
  • Country of Origin Import
  • Full or Partial Thread Full
  • Package Quantity 100
  • Drive Combination Phillips/Slotted
  • Brand Brighton-Best
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 578357
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

27 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 x 1-1/4" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

8-32 x 1-1/4" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

Item #: WBB2190900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant