Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :T9FB2191818

MPN #: 586348

8-32 x 1-3/4" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100

Product Description
B8-32 x 1-3/4" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT - 100 Pk - BBI 586348

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.

PRICE
$6.30

Min. purchase quantity is 29
29
29
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Size8-32
HeadFlat
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionMachine Screw
Manufacturers Part Number586348
Full or Partial ThreadFull
BrandBrighton-Best