Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :T9AB2191609

MPN #: 587363

8-32 x 2" Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100

Product Description
B8-32 x 2" Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 587363

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

PRICE
$6.30

Min. purchase quantity is 29
29
29
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Size8-32
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionMachine Screw
Manufacturers Part Number587363
Full or Partial ThreadFull
BrandBrighton-Best