Clearance
x

Take 15% off your entire order!

Offer applied at checkout

8-32X1/2  Slotted Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

8-32X1/2 Slotted Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

Item #: WBB411152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 X 1/2 Slotted Pan Head Machine Screw - Pkg of 50

1/4-20 X 1/2 Slotted Pan Head Machine Screw - Pkg of 50

2-56 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

2-56 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10-24 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

10-24 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

6-32 X 1 Slotted Pan Head Machine Screw - Pkg of 50

6-32 X 1 Slotted Pan Head Machine Screw - Pkg of 50

1/4-20X1/2  Slotted Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

1/4-20X1/2 Slotted Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M3X8  Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide, Pkg of 4000

M3X8 Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide, Pkg of 4000

8-32X1 1/2  Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

8-32X1 1/2 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

1/4-20 X 3/4" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 15

1/4-20 X 3/4" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 15

6-32 X 3/8 Phillips Pan Head Machine Screw, Package Of 100

6-32 X 3/8 Phillips Pan Head Machine Screw, Package Of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10-24X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

10-24X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

8-32X1/2 Slotted Pan Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Pan ft
  • Size 8-32
  • Length 1/2 in

Product Details

  • Package Quantity 5000
  • Drive Slotted
  • Description Machine Screw
  • Country of Origin Import
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 3SSMSP08C008
  • Full or Partial Thread Full
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32X1/2  Slotted Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

8-32X1/2 Slotted Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

Item #: WBB411152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant