Clearance
x

Take 15% off your entire order!

Offer applied at checkout

8-32X1  One Quarter Round Standoff Aluminum, Pkg of 1000

8-32X1 One Quarter Round Standoff Aluminum, Pkg of 1000

Item #: WBB425773

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4-40x1 One Quarter Round Standoff Aluminum, Pkg of 1000

4-40x1 One Quarter Round Standoff Aluminum, Pkg of 1000

8-32 X 1/4 Phillips Pan Head Machine Screw, Package Of 100

8-32 X 1/4 Phillips Pan Head Machine Screw, Package Of 100

#8 x 1/8 One Quarter Round Spacer Aluminum - Pkg of 1000

#8 x 1/8 One Quarter Round Spacer Aluminum - Pkg of 1000

#10 x 15/16 One Half Round Spacer Stainless Steel - Pkg of 100

#10 x 15/16 One Half Round Spacer Stainless Steel - Pkg of 100

#6 x 1/2 One Quarter Round Spacer Aluminum - Pkg of 1000

#6 x 1/2 One Quarter Round Spacer Aluminum - Pkg of 1000

#10 x 1/2 Three Eighths Round Spacer Stainless Steel - Pkg of 100

#10 x 1/2 Three Eighths Round Spacer Stainless Steel - Pkg of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10-24 Insert For Soft Wood - Flanged - 901024-20 - Pkg Qty 50

10-24 Insert For Soft Wood - Flanged - 901024-20 - Pkg Qty 50

#8 Countersunk Finishing Washer Nickel - Pkg of 10000

#8 Countersunk Finishing Washer Nickel - Pkg of 10000

8MM X 1.25 Metric Hex Nut, Zinc - Pkg of 50

8MM X 1.25 Metric Hex Nut, Zinc - Pkg of 50

#10 Flat Washer - SAE - Machine Screw Pattern - Steel - Zinc - Grade 2 - Pkg of 1 Lb.

#10 Flat Washer - SAE - Machine Screw Pattern - Steel - Zinc - Grade 2 - Pkg of 1 Lb.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

8-32X1 One Quarter Round Standoff Aluminum. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Details

  • Country of Origin Import
  • Package Quantity 1000
  • Finish Aluminum
  • Manufacturers Part Number 141608RFA
  • Shape Round

Weights & Dimensions

  • Length 1 in
  • Size 8-32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32X1  One Quarter Round Standoff Aluminum, Pkg of 1000

8-32X1 One Quarter Round Standoff Aluminum, Pkg of 1000

Item #: WBB425773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant