Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clinch Studs

9 Results

Self Clinching Stud Full Thread Hardened Steel Heat Zinc And Bake

Self Clinching Stud Full Thread Hardened Steel Heat Zinc And Bake
Self Clinching Studs are made from full thread Hardened Steel with a heat zinc and bake finish. Self-clinching studs press-fit into holes and can be embedded in sheet metal or brackets for a secure hold. This durable and reliable hardened steel is a fastening solution for various applications. Lightweight and affordable, they are perfect for low/medium torque applications.
CompareImageLengthFinishPackage QuantitySizeModel #Price
1/4-20X1 1/4  Self Clinching Stud Full Thread Hardened Steel Heat Zinc Bake, Pkg of 2000
1-1/4 in
Zinc
2000
1/4-20
Ships Same Day
WBB413379
$599.00
3/8-16X1  Self Clinching Stud Full Thread Hardened Steel Heat Zinc Bake, Pkg of 500
1 in
Zinc
500
3/8-16
Ships Same Day
WBB414490
$475.95
5/16-18X1  Self Clinching Stud Full Thread Hardened Steel Heat Zinc Bake, Pkg of 1000
1 in
Zinc
1000
5/16-18
Ships Same Day
WBB413275
$299.95
1/4-20X1/2  Self Clinching Stud Full Thread Hardened Steel Heat Zinc Bake, Pkg of 6000
1/2 in
Zinc
6000
1/4-20
Ships Same Day
WBB411239
$1,049.00
6-32X3/8  Self Clinching Stud Full Thread Hardened Steel Heat Zinc Bake, Pkg of 10000
3/8 in
Zinc
10000
6-32
Ships Same Day
WBB410687
$699.00
5/16-18 x 1-3/4 Self Clinching Stud Full Thread Hardened Steel Heat - Zinc Bake - Pkg of 500
1-3/4 in
Zinc
500
5/16-18
Ships Same Day
WBB413373
$389.95
5/16-18 x 2 Self Clinching Stud Full Thread Hardened Steel Heat - Zinc Bake - Pkg of 500
2 in
Zinc
500
5/16-18
Ships Same Day
WBB411228
$535.00

Self Clinching Stud 12 Rib Full Thread 300 Series Stainless Steel

Self Clinching Stud 12 Rib Full Thread 300 Series Stainless Steel
Self Clinching Studs 12 Rib Full Thread 300 Series Stainless Steel have a secure hold in punched or drilled holes. These Self Clinching Studs are made of durable stainless steel. The 12-rib design provides extra stability, while full-threading allows for secure installation. Available in various package quantities.