SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

8-32 x 3/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

8-32 x 3/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

Item #: WBB414451

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32 x 9/16 Five Sixteenths Hex Standoff - Aluminum - Pkg of 1000

6-32 x 9/16 Five Sixteenths Hex Standoff - Aluminum - Pkg of 1000

10-32 x 5/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

10-32 x 5/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

10-32 x 1 Five Sixteenths Hex Standoff - Stainless Steel - Pkg of 100

10-32 x 1 Five Sixteenths Hex Standoff - Stainless Steel - Pkg of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

#10 x 1/8 One Half Round Spacer Stainless Steel - Pkg of 100

#10 x 1/8 One Half Round Spacer Stainless Steel - Pkg of 100

8-32X3/8 Five Sixteenths Hex Male Female Standoff Stainless Steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Size 8-32
  • Length 3/8 in

Product Details

  • Package Quantity 100
  • Country of Origin Import
  • Finish Stainless Steel
  • Manufacturers Part Number 310608HM303
  • Shape Hex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 x 3/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

8-32 x 3/8 Five Sixteenths Hex Male Female Standoff - Stainless Steel - Pkg of 100

Item #: WBB414451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant