
Customers Also Viewed
Product Information
Customer Review
Product Q&A
8-32X3 Combination (Phil/Slot) Round Head Fully Threaded Machine Screw Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Head Round ft
- Size 8-32
- Length 3 in
Product Details
- Package Quantity 1000
- Drive Combination Phillips/Slotted
- Description Machine Screw
- Country of Origin Import
- Material Steel
- Finish Zinc
- Manufacturers Part Number 0848MCR
- Full or Partial Thread Full
Customer Review
Product Q & A
There are no questions for this product.

8-32X3 Combination (Phil/Slot) Round Head Fully Threaded Machine Screw Zinc, Pkg of 1000
$58.95
- Product Information
- Customer Review
- Product Q&A