Clearance
x

Take 15% off your entire order!

Offer applied at checkout

8-32X6  Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 300

8-32X6 Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 300

Item #: WBB421781

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-24X4 1/2  Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 600

10-24X4 1/2 Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 600

Free Shipping

Radians® CH1-120 Cheaters™ Bi-Focal Safety Glasses, Clear 2.0 Lens, Black Frame - Pkg Qty 12

Radians® CH1-120 Cheaters™ Bi-Focal Safety Glasses, Clear 2.0 Lens, Black Frame - Pkg Qty 12

1/4-20X6  Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 200

1/4-20X6 Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 200

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10-32X4 1/2  Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 700

10-32X4 1/2 Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 700

1/4-20 x 1/2" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - Pkg of 100

1/4-20 x 1/2" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20 x 3/8" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - Pkg of 100

1/4-20 x 3/8" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10-32X1  Combination (Phil/Slot) Round Head Fully Threaded Machine Screw Zinc, Pkg of 2000

10-32X1 Combination (Phil/Slot) Round Head Fully Threaded Machine Screw Zinc, Pkg of 2000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

3M™ 8511 N95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8511 N95 Disposable Respirator w/ Exhalation Valve, 10/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

8-32X6 Slotted Round Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Round ft
  • Size 8-32
  • Length 6 in

Product Details

  • Package Quantity 300
  • Drive Slotted
  • Description Machine Screw
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 0896MSR
  • Full or Partial Thread Full
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32X6  Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 300

8-32X6 Slotted Round Machine Screw Fully Threaded Zinc, Pkg of 300

Item #: WBB421781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant