SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

8-32X7/16  4 Prong Tee Nut Zinc, Pkg of 2000

8-32X7/16 4 Prong Tee Nut Zinc, Pkg of 2000

Item #: WBB429671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $278.95

Save $13.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tee Nut - 1/4-20 x 7/16" L - 4 Prong - Steel - Zinc CR+3 - Pkg of 250 - Brighton-Best 302520

Tee Nut - 1/4-20 x 7/16" L - 4 Prong - Steel - Zinc CR+3 - Pkg of 250 - Brighton-Best 302520

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tee Nut - 5/16-18 x 5/8" L - 3 Prong - Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 302090

Tee Nut - 5/16-18 x 5/8" L - 3 Prong - Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 302090

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3/8-16X7/16  3 Prong Tee Nut Zinc, Pkg of 500

3/8-16X7/16 3 Prong Tee Nut Zinc, Pkg of 500

Free Shipping

5/16-18X5/8  4 Prong Tee Nut Zinc, Pkg of 1000

5/16-18X5/8 4 Prong Tee Nut Zinc, Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20  Stamped Wing Nut Zinc, Pkg of 2000

1/4-20 Stamped Wing Nut Zinc, Pkg of 2000

Wedge Locking Wheel Nut - M22 x 1.5 - Carbon Steel - Zinc Flake Coated - Pkg of 20 - Nord-Lock 2638

Wedge Locking Wheel Nut - M22 x 1.5 - Carbon Steel - Zinc Flake Coated - Pkg of 20 - Nord-Lock 2638

8-32X7/16 4 Prong Tee Nut Zinc.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size #8-32
  • Length 7/16 in

Product Details

  • Package Quantity 2000
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 0807NT4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32X7/16  4 Prong Tee Nut Zinc, Pkg of 2000

8-32X7/16 4 Prong Tee Nut Zinc, Pkg of 2000

Item #: WBB429671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant