Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chef Designs

Model # :WBB1618787

MPN #: KT76BKRG5XL

Chef Designs 8 Button-Front Chef Coat, Pearl Buttons, Black, Polyester/Cotton, 5XL

Product Description
Features:
  • Model kt76
  • Eight pearl button black chef coat
  • Black
  • Double breasted
  • Left chest pocket
  • Thermometer pocket on left sleeve
  • 7.5 Oz., 65% Polyester / 35% cotton twill
PRICE
$26.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeChef's Coat
ColorBlack
Number of Pockets1
StyleKT76
Closure TypeButton Front
Material65% Polyester, 35% Cotton
Front ClosureButton-Front
GenderMen's
DescriptionEight Pearl Button Black Chef Coat
Manufacturers Part NumberKT76BKRG5XL
Primary UseFoodservice
BrandChef Designs