- 3, 5, 6, 8, 10, or 12, foot lengths available
- Whip wrapped with LED lights and covered with clear heat shrink for water-resistant protection
- Rocket™ II Super Bright Waterproof LED Lights are up to 10 times brighter than competing brands
- Multiple patent-pending features
- Most weather-resistant whip on the market
- -75°C/- 103°F temperature rating of power cable
- Patent-pending waterproof hot plug connection with two conductor 12'' pigtail
Checkers® 8' Cyclone Lighted Whip w/ Amber LED Wrap, Orange Flag, Amber Top Light, FSLEDA8OWAF
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$362.92
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Whip Length | 8 ft. |
| Flag Height | 12 |
| Flag Width | 11 |
Product Details
| Flag Color Family | Orange w/White X |
| Light Type | LED |
| Color | White |
| Flag Shape | Rectangle |
| For Use With | Vehicles |
| Whip Material | Fiberglass |
| Flag Material | Nylon Mesh |
| Lamp Color Family | Amber |
| Description | Cyclone Lighted Whip with LED Wrap |
| Connection Style | 1156 |
| Package Quantity | 1 |
| Manufacturers Part Number | FSLEDA8OWAF |
| Respirator Connection Type | 1156 |
| Lamp Type | Flashing LED |
| Lighted | Yes |
| Brand | Checkers Industrial Products |