AddOn® 8" Compatible DisplayPort Male to VGA Female Black Adapter
This is a Lenovo® 57Y4393 compatible 8in DisplayPort male to VGA female black adapter for connectivity between display devices. This device offers a maximum resolution of 1920x1200 (WUXGA). This part is designed to fit your application needs by providing DisplayPort 1.2 to VGA connectivity. Our 100% tested DP to VGA adapters are backed by a 3 year warranty and are guaranteed to work the first time.
AddOn® 8" Compatible DisplayPort Male to VGA Female Adapter, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 0.67 in |
Product Details
| Type | Adapter |
| Connector End 1 Type | DISPLAYPORT (MALE) |
| Package Quantity | 1 |
| Description | DisplayPort Male to VGA Female Adapter |
| Color | Black |
| Manufacturers Part Number | 57Y4393-AO |
| Connector End 2 Type | VGA (FEMALE) |
| Brand | AddOn |
Warranty
| Warranty | 3 yr |