Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB188283

MPN #: R5DHG-3009KD-071

Rousseau 8 Drawer Heavy-Duty Double Mobile Modular Drawer Cabinet - 48"Wx27"Dx37-1/2"H Light Gray

Product Description
Rousseau Metal R5DHG-3009 8 Drawer Heavy-Duty Double Mobile Modular Drawer Cabinet - 48"Wx27"Dx37-1/2"H w/Divider and Lock, Light Gray

This 48"W x 27"D x 37-1/2"H mobile cabinet has a solid steel construction for long lasting durability. Central lock keeps all drawers closed for dependable security. Drawers include full width handles and have full extension drawer glides for smooth operation. 400 lb. capacity per drawer allows for ample storage of heavy items. Usable drawer height is 1" less than drawer front height. Cabinet moves easily on 6" casters (2 rigid, 2 locking swivel) and includes a push handle for easy steering. Durable baked enamel finish. Drawer sizes: (1) 3" (2) 4" (4) 6" (1) 12". Lifetime Limited Warranty. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$3,099.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth27 in
Height37-1/2 in
Wheel Diameter6 in
Drawer Weight Capacity400 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Differently
TypeMobile
ColorGray
Number of Drawers8
Wheel TypePolyurethane
StyleCounter Height
MaterialSteel
Manufacturers Part NumberR5DHG-3009KD-071
Drawer Quantity (Drawer Height)1(3"), 2(4"), 4(6"), 1(12")
BrandRousseau Metal