This industrial quality shop desk provides secure storage and organization for shipping areas or workshops. The furniture grade steel construction is finished with an attractive, scratch-resistant gray powder coating. The steel ball bearing glides permit drawers to pull out smoothly and stop securely. It features 13"W x 17-3/4"D x 5-1/2"H locking drawers. The sloped writing surface includes a pigeonhole organizer with two 10-3/4"W and one 11-3/4"W x 12"D x 7-3/4"H pockets to hold full size documents. The closed base keeps out dust and debris for easy maintenance.
Global Industrial
Model # :WB237405
Global Industrial Cabinet Shop Desk w/ Riser & 9 Drawers, 34-1/2"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$979.00
1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 51-1/2 in |
| Weight Capacity | 600 lbs |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Base |
| Color | Gray |
| Number of Drawers | 9 |
| Writing Surface | Sloped |
| Style | Cabinet, Compartment, Drawer, Shelf |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 237405 |
| Brand | Global Industrial |